Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Luminaire LED Em Em Open Area 1W White IP44
By Eaton
Order Code:
ZT5035723S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/luminaire-led-em-em-open-area-1w-white-ip44/p/ZT5035723S
Add to quotation
View all Area Lights
Description
Eaton LUMINAIRE LED EM EM OPEN AREA 1W WHI IP44 SC No Test MP2O3H
Specifications
Specifications for Luminaire LED Em Em Open Area 1W White IP44
Housing Material
Plastic
Width
29mm
Length
180mm
Connection Type
Screw connection
Voltage Type
AC
Voltage
220 - 240V
Power Factor
0.5
Number of Poles
4
IK Rating
IK04
Maximum Wattage
2.5W
Colour Temperature
6200 - 6200 K
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome