Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Luminaire LED Em Surface Open Area 1W White
By Eaton
Order Code:
ZT5042468S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/luminaire-led-em-surface-open-area-1w-white/p/ZT5042468S
Add to quotation
View all Area Lights
Description
Eaton LUMINAIRE LED EM SURFACE OPEN AREA 1W WHI SC No Test MP2SO3H
Specifications
Specifications for Luminaire LED Em Surface Open Area 1W White
Housing Material
Plastic
Length
170mm
Width
170mm
IK Rating
IK04
Number of Poles
4
Connection Type
Screw connection
Colour Temperature
6200 - 6200 K
Maximum Wattage
2.5W
Voltage
220 - 240V
Housing Colour
White
Voltage Type
AC
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome