Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Polycarbonate Bulkhead 10W 6500K
By Powermaster
Order Code:
ZT4966277S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/polycarbonate-bulkhead-10w-6500k/p/ZT4966277S
Add to quotation
View all Area Lights
Description
Polycarbonate Head 10W 6500K
Specifications
Specifications for Polycarbonate Bulkhead 10W 6500K
Base Material
Polypropylene
Material
Polycarbonate
Voltage
220-240V
Product Type
Polycarbonate Bulkhead
Colour Temperature
6500K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome