Search Light EU Spikey Outdoor Spike Rust Brown Metal

Order Code: ZT3949165S

£84.99 Inc VAT (20%)


Description

SEARCHLIGHT EU Spikey Outdoor Spike Rust Brown Metal | Features: Finish: Rust Brown | Material: Aluminimum and Glass | IP Rating: IP65 | Height: 29cm | Max Height: 34cm | Length: 13cm | Width: 10cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 3000K | Lumens: 270lm | Weight: 0.5kg | Wattage (max) : 50W

See full description
Specifications for Search Light EU Spikey Outdoor Spike Rust Brown Metal
  • Length
    13cm
  • Width
    10cm
  • Material
    Aluminium and Glass
  • Maximum Wattage
    50W
  • Product Type
    Outdoor Spike Light
  • Height
    29cm
  • Lamp Type
    GU10
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome