Spot Light Endura Style Midi II 20W 1200LM DK Grey 110 Degree Beam

Order Code: ZT5083599S

£149.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA STYLE MIDI II 20W 1200LM DK GRY 110DEG BEAM Outdoor Luminaires 4058075205499

Specifications for Spot Light Endura Style Midi II 20W 1200LM DK Grey 110 Degree Beam
  • Length
    168mm
  • Width
    252mm
  • Nominal Current
    105 - 105mA
  • Voltage
    240V
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    20.5W
  • Power Factor
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome