Spot Light Endura Style Mini I 7.5W Grey Polycarbonate 3000K

Order Code: ZT5079440S

£71.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA STYLE MINI I 7.5W GREY POLYCARBONATE 3000K Outdoor Luminaires 4058075205130

Specifications for Spot Light Endura Style Mini I 7.5W Grey Polycarbonate 3000K
  • Width
    110mm
  • Length
    100mm
  • Housing Material
    Aluminium
  • Colour Temperature
    3000 - 3000 K
  • Connection Type
    Screwed terminal
  • Nominal Current
    35 - 35mA
  • Voltage Type
    AC
  • Housing Colour
    Grey
  • Colour of Light
    White
  • Maximum Wattage
    7.5W
  • Power Factor
    0.5
  • Number of Poles
    3
  • Voltage
    220 - 240V
  • IK Rating
    IK05

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome