Spot Light Endura Style Mini II 13W Grey Polycarbonate 3000K

Order Code: ZT5079500S

£109.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA STYLE MINI II 13W GREY POLYCARBONATE 3000K Outdoor Luminaires 4058075205178

Specifications for Spot Light Endura Style Mini II 13W Grey Polycarbonate 3000K
  • Length
    100mm
  • Width
    230mm
  • Housing Material
    Aluminium
  • Power Factor
    0.5
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    13.5W
  • Connection Type
    Screwed terminal
  • Housing Colour
    Grey
  • Number of Poles
    3
  • IK Rating
    IK05
  • Voltage Type
    AC
  • Colour of Light
    White
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome