Spot Light Endura Style Mini II 13W White Polycarbonate 3000K

Order Code: ZT5079641S

£109.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA STYLE MINI II 13W WHITE POLYCARBONATE 3000K Outdoor Luminaires 4058075205192

Specifications for Spot Light Endura Style Mini II 13W White Polycarbonate 3000K
  • Length
    100mm
  • Width
    230mm
  • Housing Material
    Aluminium
  • Number of Poles
    3
  • Housing Colour
    White
  • Connection Type
    Screwed terminal
  • Voltage
    220 - 240V
  • Colour Temperature
    3000 - 3000 K
  • Colour of Light
    White
  • Power Factor
    0.5
  • Voltage Type
    AC
  • Maximum Wattage
    13.5W
  • IK Rating
    IK06

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome