Wall Light Endura Style Solar Double Circle 6W 400LM Black 3000K IP

Order Code: ZT5083560S

£133.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE SOLAR DBL CIRCLE 6W 400LM BLK 3000K IP Endura Solar Lighting 4058075392724

Specifications for Wall Light Endura Style Solar Double Circle 6W 400LM Black 3000K IP
  • Housing Material
    Stainless Steel
  • Width
    178mm
  • Length
    185mm
  • Colour Temperature
    3000 - 3000 K
  • Number of Poles
    2
  • Colour of Light
    White
  • Voltage Type
    DC
  • Housing Colour
    Black
  • Nominal Current
    1700 - 1700mA
  • Voltage
    3 - 2V
  • Maximum Wattage
    6W
  • IK Rating
    IK03

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome