Wall Light Endura Style Solar Double Circle 6W 400LM Black Post 40C

Order Code: ZT5083607S

£139.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE SOLAR DBL CIRCLE 6W 400LM BLK POST 40C Endura Solar Lighting 4058075392748

Specifications for Wall Light Endura Style Solar Double Circle 6W 400LM Black Post 40C
  • Housing Material
    Stainless Steel
  • Length
    178mm
  • Housing Colour
    Black
  • Voltage Type
    DC
  • Maximum Wattage
    6W
  • Voltage
    3 - 2V
  • Number of Poles
    2
  • Colour of Light
    White
  • IK Rating
    IK03
  • Colour Temperature
    3000 - 3000 K
  • Nominal Current
    1700 - 1700mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome