Wall Light Endura Style Solar Sng Circle 6W 400LM Black 3000K IP

Order Code: ZT5083623S

£119.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE SOLAR SNG CIRCLE 6W 400LM BLK 3000K IP Endura Solar Lighting 4058075392762

Specifications for Wall Light Endura Style Solar Sng Circle 6W 400LM Black 3000K IP
  • Width
    160mm
  • Length
    200mm
  • Housing Material
    Brown
  • Nominal Current
    1700 - 1700mA
  • Voltage
    2V
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    Normally open contact
  • Colour of Light
    L
  • Maximum Wattage
    6W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome