Wall Light Endura Style Updown Deco I 3000K 6W 280LM 50 x 100 x 13

Order Code: ZT5079682S

£99.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE UPDOWN DECO I 3000K 6W 280LM 50X100X13 Outdoor Luminaires 4058075205529

Specifications for Wall Light Endura Style Updown Deco I 3000K 6W 280LM 50 x 100 x 13
  • Width
    100mm
  • Length
    50mm
  • Colour Temperature
    3000 - 3000 K
  • Voltage Type
    Gilt
  • Colour of Light
    L
  • Voltage
    240V
  • Power Factor
    0.5
  • Connection Type
    Rotating current
  • Maximum Wattage
    6W
  • Nominal Current
    65 - 65mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome