Wall Light Endura Style Wall Wide 3000K 12W 750LM DK Grey 106DE

Order Code: ZT5083612S

£269.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE WALL WIDE 3000K 12W 750LM DK GRY 106DE Outdoor Luminaires 4058075205666

Specifications for Wall Light Endura Style Wall Wide 3000K 12W 750LM DK Grey 106DE
  • Width
    176mm
  • Length
    118mm
  • Maximum Wattage
    11.5W
  • Nominal Current
    80 - 80mA
  • Colour Temperature
    3000 - 3000 K
  • Colour of Light
    L
  • Voltage Type
    Gilt
  • Voltage
    240V
  • Power Factor
    0.5
  • Connection Type
    Rotating current

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome