Wall Light Outdr Facade Belt Round 11W 400LM DK Grey LED 3000K

Order Code: ZT5068627S

£109.99 Inc VAT (20%)


Description

Ledvance WALL LGT OUTDR FACADE BELT ROUND 11W 400LM DK GRY LED 3000K Outdoor Luminaires 4058075074972

Specifications for Wall Light Outdr Facade Belt Round 11W 400LM DK Grey LED 3000K
  • Length
    60mm
  • Width
    240mm
  • Maximum Wattage
    11W
  • Nominal Current
    57 - 57mA
  • Colour Temperature
    3000 - 3000 K
  • IK Rating
    Red-leaded
  • Connection Type
    Rotating current
  • Power Factor
    0.5
  • Colour of Light
    L
  • Number of Poles
    3
  • Voltage
    240V
  • Voltage Type
    Gilt
  • Housing Colour
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome