Wall Light Outdr Facade Belt Square 11W 400LM DK Grey LED 3000

Order Code: ZT5068517S

£109.99 Inc VAT (20%)


Description

Ledvance WALL LGT OUTDR FACADE BELT SQUARE 11W 400LM DK GRY LED 3000 Outdoor Luminaires 4058075074996

Specifications for Wall Light Outdr Facade Belt Square 11W 400LM DK Grey LED 3000
  • Length
    60mm
  • Width
    240mm
  • Nominal Current
    57 - 57mA
  • Number of Poles
    3
  • Voltage Type
    Gilt
  • Connection Type
    Rotating current
  • Maximum Wattage
    11W
  • Colour of Light
    L
  • Colour Temperature
    3000 - 3000 K
  • IK Rating
    Red-leaded
  • Voltage
    240V
  • Power Factor
    0.5
  • Housing Colour
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome