Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Wall Light Outdr Facade Edge LED 12W 740LM DK Grey 3000K IP54
By LEDVANCE
Order Code:
ZT5068622S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/wall-light-outdr-facade-edge-led-12w-740lm-dk-grey-3000k-ip54/p/ZT5068622S
Add to quotation
View all Area Lights
Description
Ledvance WALL LGT OUTDR FACADE EDGE LED 12W 740LM DK GRY 3000K IP54 Outdoor Luminaires 4058075074750
Specifications
Specifications for Wall Light Outdr Facade Edge LED 12W 740LM DK Grey 3000K IP54
Width
100mm
Length
168mm
Voltage Type
Gilt
Colour of Light
L
Nominal Current
96 - 96mA
Colour Temperature
3000 - 3000 K
Power Factor
0.5
IK Rating
Red-leaded
Maximum Wattage
12W
Voltage
240V
Number of Poles
3
Housing Colour
Hexagon
Connection Type
Rotating current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome