Wall Light Outdr Facade Edge LED 12W 740LM White Sensor 3000K IP5

Order Code: ZT5068623S

£209.99 Inc VAT (20%)


Description

Ledvance WALL LGT OUTDR FACADE EDGE LED 12W 740LM WHI SNSR 3000K IP5 Outdoor Luminaires 4058075074811

Specifications for Wall Light Outdr Facade Edge LED 12W 740LM White Sensor 3000K IP5
  • Length
    168mm
  • Width
    100mm
  • Colour Temperature
    3000 - 3000 K
  • Power Factor
    0.5
  • Number of Poles
    3
  • Voltage Type
    Gilt
  • IK Rating
    Red-leaded
  • Colour of Light
    L
  • Connection Type
    E10
  • Housing Colour
    L
  • Maximum Wattage
    12.2W
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome