Wall Light Outdr Facade Indrct 13W 480LM DK Grey Round LED 300

Order Code: ZT5068481S

£139.99 Inc VAT (20%)


Description

Ledvance WALL LGT OUTDR FACADE INDRCT 13W 480LM DK GRY ROUND LED 300 Outdoor Luminaires 4058075075016

Specifications for Wall Light Outdr Facade Indrct 13W 480LM DK Grey Round LED 300
  • Colour Temperature
    3000 - 3000 K
  • Connection Type
    E10
  • Voltage Type
    Gilt
  • Voltage
    220 - 240V
  • Number of Poles
    3
  • IK Rating
    Red-leaded
  • Housing Colour
    Hexagon
  • Maximum Wattage
    13W
  • Power Factor
    0.5
  • Colour of Light
    L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome