Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Wall Light Outdr Lantern LED 12W 610LM DK Grey 3000K IP54
By LEDVANCE
Order Code:
ZT5068591S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/wall-light-outdr-lantern-led-12w-610lm-dk-grey-3000k-ip54/p/ZT5068591S
Add to quotation
View all Area Lights
Description
Ledvance WALL LGT OUTDR LANTERN LED 12W 610LM DK GRY 3000K IP54 Outdoor Luminaires 4058075074835
Specifications
Specifications for Wall Light Outdr Lantern LED 12W 610LM DK Grey 3000K IP54
Length
176mm
Width
110mm
Colour of Light
L
IK Rating
Red-leaded
Voltage
240V
Maximum Wattage
12W
Connection Type
Rotating current
Colour Temperature
3000 - 3000 K
Number of Poles
3
Housing Colour
Hexagon
Voltage Type
Gilt
Nominal Current
96 - 96mA
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome