Wall Light Smart+wifi Cube LED RGBW 9.5W 450LM 500mm DK Grey I

Order Code: ZT5083087S

£209.99 Inc VAT (20%)


Description

Ledvance WALL LGT SMART+WIFI CUBE LED RGBW 9.5W 450LM 500MM DK GRY I Outdoor Luminaires 4058075478152

Specifications for Wall Light Smart+wifi Cube LED RGBW 9.5W 450LM 500mm DK Grey I
  • Length
    120mm
  • Width
    120mm
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    10W
  • Nominal Current
    70 - 70mA
  • Voltage Type
    Gilt
  • Colour of Light
    E10
  • Number of Poles
    3
  • Housing Colour
    Hexagon
  • Power Factor
    0.5
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome