Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Wall Light Smart+wifi Cube LED RGBW 9.5W 450LM DK Grey IP44
By LEDVANCE
Order Code:
ZT5083022S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/wall-light-smart%2Bwifi-cube-led-rgbw-9-5w-450lm-dk-grey-ip44/p/ZT5083022S
Add to quotation
View all Area Lights
Description
Ledvance WALL LGT SMART+WIFI CUBE LED RGBW 9.5W 450LM DK GRY IP44 Outdoor Luminaires 4058075478114
Specifications
Specifications for Wall Light Smart+wifi Cube LED RGBW 9.5W 450LM DK Grey IP44
Length
110mm
Width
80mm
Maximum Wattage
10W
Voltage
220 - 240V
Colour of Light
E10
Colour Temperature
3000 - 3000 K
Number of Poles
3
Voltage Type
Gilt
Housing Colour
Hexagon
Nominal Current
70 - 70mA
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome