Wall Light Smart+wifi Cube Up/down 13.5W 900LM DK Grey LED RGB

Order Code: ZT5083117S

£189.99 Inc VAT (20%)


Description

Ledvance WALL LGT SMART+WIFI CUBE UP/DOWN 13.5W 900LM DK GRY LED RGB Outdoor Luminaires 4058075478077

Specifications for Wall Light Smart+wifi Cube Up/down 13.5W 900LM DK Grey LED RGB
  • Length
    110mm
  • Width
    80mm
  • Housing Colour
    Hexagon
  • Colour Temperature
    3000 - 3000 K
  • Voltage Type
    Gilt
  • Number of Poles
    3
  • Colour of Light
    E10
  • Voltage
    220 - 240V
  • Power Factor
    0.5
  • Maximum Wattage
    14W
  • Nominal Current
    96 - 96mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome