Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £85.49 | 5% |
1 Light 4 Panel Lantern - Pillar Black IP43, E27 | Description: Add interest and beautiful light to the exterior of your home with the Black Outdoor 1-Light 4-Panel Lantern. It has clear glass panes for sparkling illumination and a classic style for a traditional aesthetic. Try this elegant fixture in the front or back area for beauty and safety. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 46, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No