1 Light Outdoor Aluminium Spike Light Black IP44, GU10

Order Code: ZT3314451S

£49.99 Inc VAT (20%)


Description

1 Light Outdoor Aluminium Spike Light Black IP44, GU10 | Description: This Black Aluminium Directional LED Outdoor Spike Light provides a targeted source of light for illuminating your outdoor areas and features at night. The adjustable black aluminium spotlight has a spiked base for securing it into the ground, and a single light that provides a concentrated beam of light. It is also IP44 rated and fully splash proof to protect against the elements. Complete with LED lamps. | Features: Finish: Black, Material: Cast Aluminium, IP Rating: IP44, Height (cm) : 34, Length (cm) : 10, No. of Lights: 1, Lamp Type: GU10, Bulb: LED, Wattage (max) : 3

See full description
Specifications for 1 Light Outdoor Aluminium Spike Light Black IP44, GU10
  • Bulb
    LED
  • Lamp Type
    GU10
  • IP Rating
    IP44
  • Height
    34cm
  • Length
    10cm
  • Wattage
    3
  • Number of Lights
    1
  • Maximum Wattage
    3W
  • Material
    Cast Aluminium
  • Product Type
    Outdoor Spike Light
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome