1 Light Outdoor Post (450mm Height) - Black with Water Glass

Order Code: ZT3311226S

£189.99 Inc VAT (20%)


Description

1 Light Outdoor Post (450mm Height) - Black With Water Glass | Features: Finish: Water Glass, Black | Material: Aliminium Glass | IP Rating: IP44 | Max Height (cm) : 45 | Width (cm) : 23 | Length (cm) : 23 | Shade Finish: Water Glass | Shade Finish: Black | Shade Diameter (cm) : 23 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmer | Wattage (max) : 60w | Bulb Included: No

See full description
Specifications for 1 Light Outdoor Post (450mm Height) - Black with Water Glass
  • Max Height
    450mm
  • Number of Lights
    1
  • IP Rating
    IP44
  • Bulb Included
    No
  • Finish
    Water Glass, Black
  • Width
    23cm
  • Colour
    Black
  • Material
    Aluminium Glass
  • Product Type
    Outdoor Post Light
  • Dimmable
    Yes, with External Dimmer
  • Lamp Type
    E27
  • Maximum Wattage
    60w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome