1 Light Outdoor Post (730mm Height) - Black with Clear Glass

Order Code: ZT3309901S

£159.99 Inc VAT (20%)


Description

1 Light Outdoor Post (730mm Height) - Black With Clear Glass | Features: Finish: Clear, Black | Material: Aliminium Glass | IP Rating: IP44 | Max Height (cm) : 73 | Width (cm) : 20 | Length (cm) : 20 | Shade Finish: Clear | Shade Diameter (cm) : D: 12 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 60w | Bulb Included: No

See full description
Specifications for 1 Light Outdoor Post (730mm Height) - Black with Clear Glass
  • Material
    Aluminium Glass
  • Max Height
    73cm
  • Dimmable
    Yes, with External Dimmer
  • Finish
    Clear, Black
  • IP Rating
    IP44
  • Shade Diameter
    12cm
  • Product Type
    Outdoor Post Light
  • Lamp Type
    E27
  • No. of Lights
    1
  • Bulb Included
    No
  • Maximum Wattage
    60w
  • Colour
    Black
  • Width
    20cm
  • Shade Finish
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome