Athens Outdoor 1 Light Led Post, Die Cast, Opal Shade IP54 3000K

Order Code: ZT3309936S

£129.99 Inc VAT (20%)


Description

Athens Outdoor 1 Light LED Post, Die Cast, Opal Shade IP54 3000K | Features: Finish: Black, Opal White | Material: Die Cast Aluminium Metal, Plastic | IP Rating: IP54 | Max Height: 65cm | Length: 15cm | Width: 15cm | Diameter: 14cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 3000K (Warm White) | Lumens: 740Lm | Weight: 0.95kg | Wattage (max) : 10W

See full description
Specifications for Athens Outdoor 1 Light Led Post, Die Cast, Opal Shade IP54 3000K
  • Colour
    Black
  • Length
    15cm
  • IP Rating
    IP54
  • Diameter
    14cm
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Product Type
    Outdoor LED Post Light
  • Max Height
    65cm
  • Dimmable
    Non Dimmable
  • Lumens
    740Lm
  • Maximum Wattage
    10W
  • Colour Temperature
    3000K (Warm White)
  • Finish
    Black, Opal White
  • Weight
    0.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome