Atlantis Outdoor Spike IP65 7W Marine Grade Brushed Stainless Steel

Atlantis Outdoor Spike IP65 7W Marine Grade Brushed Stainless Steel

Order Code: ZT3314432S

£79.99 Inc VAT (20%)


Description

Atlantis Outdoor Spike IP65 7W Marine Grade Brushed Stainless Steel | Description: The modern design of the floor spike is an appealing choice for any outdoor space, perfect for lighting up walls and signs. Manufactured from marine grade stainless steel, this fitting is ideally suited to coastal areas and industrial environments. Matching items available in this range. | Features: Finish: Marine Grade Brushed Stainless Steel & Clear Glass, Material: Marine Grade Stainless Steel (316L) & Glass, IP Rating: IP65, Height (cm) : 31.5, Diameter (cm) : 6.3, Lamp Type: GU10, Wattage: 7W, Bulb Included: No, Dimmable, Weight (kg) : 0.95

See full description
Specifications for Atlantis Outdoor Spike IP65 7W Marine Grade Brushed Stainless Steel
  • Lamp Type
    GU10
  • Wattage
    7W
  • Product Type
    Outdoor Spike
  • IP Rating
    IP65
  • Weight
    0.95kg
  • Diameter
    6.3cm
  • Dimmable
    Yes
  • Bulb Included
    No
  • Height
    31.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome