Batton 900mm Outdoor Post, Black & Smoked Diffuser, IP44

Order Code: ZT3314557S

£69.99 Inc VAT (20%)


Description

Batton 900mm Outdoor Post, Black & Smoked Diffuser, IP44 | Description: The Batton 900mm tall outdoor post will be a stylish addition to any garden or outdoor area. With a stainless steel base finished in matt black and unique vandal proof smoked diffuser, Batton will add a modern feel to any outdoor area. | Features: Finish: Matt black, Smoked, Material: Stainless steel, IP Rating: IP44, Height: 90cm, Length: 12cm, Width: 12cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.067kg, Wattage (max) : 60W

See full description
Specifications for Batton 900mm Outdoor Post, Black & Smoked Diffuser, IP44
  • Lamp Type
    E27
  • IP Rating
    IP44
  • No. of Lamps
    1
  • Product Type
    Outdoor Post
  • Colour
    Black & Smoked
  • Material
    Stainless Steel
  • Maximum Wattage
    60W
  • Finish
    Matt Black, Smoked
  • Height
    90cm
  • Bulb Included
    No
  • Weight
    1.07kg
  • Length
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome