Bayview Outdoor Bollard Black, IP44

Bayview Outdoor Bollard Black, IP44

Order Code: ZT3311559SCopy

£219.99 Inc VAT (20%)


Description

Bayview Outdoor Bollard Black, IP44 | Features: Finish: Black | Material: Aluminium, Clear Bevelled Glass | IP Rating: IP44 | Height: 104.1cm | Width: 18cm | Diameter: 18cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Bayview Outdoor Bollard Black, IP44
  • Finish
    Black
  • Height
    104.1cm
  • Product Type
    Outdoor Bollard
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • No. of Lamps
    1
  • Width
    18cm
  • Bulb Included
    No
  • IP Rating
    IP44