Bayview Outdoor Pedestal Light Black, IP44

Order Code: ZT3311415S

£139.99 Inc VAT (20%)


Description

Bayview Outdoor Pedestal Light Black, IP44 | Features: Finish: Black | Material: Aluminium, Clear Bevelled Glass | IP Rating: IP44 | Height: 39.3cm | Width: 18cm | Diameter: 18cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Bayview Outdoor Pedestal Light Black, IP44
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Width
    18cm
  • Product Type
    Outdoor Pedestal Light
  • Height
    39.3cm
  • Finish
    Black
  • Lamp Type
    E27
  • IP Rating
    IP44
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome