Bliss Outdoor Floor Post IP44 Brushed Stainless Steel & Frosted

Bliss Outdoor Floor Post IP44 Brushed Stainless Steel & Frosted

Order Code: ZT3313581SCopy

£83.99 Inc VAT (20%)


Description

Bliss Outdoor Floor Post IP44 Brushed Stainless Steel & Frosted | Description: The post is an attractive, modern fitting with a brushed stainless steel finish. A contemporary light that will enhance the appearance of any premises. Matching items available. E27 required. | Features: Finish: Brushed Stainless Steel & Frosted, Material: Stainless Steel (304) , Height (cm) : 14, Width (cm) : 13.8, Depth (cm) : 50, Lamp Type: LED E27, Bulb Included: No, Dimmable

See full description
Specifications for Bliss Outdoor Floor Post IP44 Brushed Stainless Steel & Frosted
  • Height
    14cm
  • Product Type
    Outdoor Floor Post
  • Material
    Stainless Steel (304)
  • Dimmable
    Yes
  • Lamp Type
    LED E27
  • Bulb Included
    No
  • Width
    13.8cm
  • Depth
    50cm