Bluebell Outdoor 1 Light Pedestal, Die Cast IP44

Order Code: ZT3312785S

£44.99 Inc VAT (20%)


Description

Bluebell Outdoor 1 Light Pedestal, Die Cast IP44 | Features: Finish: Grey, Clear | Material: Die Cast Aluminium Metal, Plastic | IP Rating: IP44 | Max Height: 30cm | Length: 17.5cm | Width: 17.5cm | Lamp Type: E27 | No. of Lamps: 1 | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.55kg | Wattage (max) : 10W

Specifications for Bluebell Outdoor 1 Light Pedestal, Die Cast IP44
  • Max Height
    30cm
  • Weight
    0.55kg
  • Finish
    Grey, Clear
  • Lamp Type
    E27
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Length
    17.5cm
  • Colour
    Blue
  • Product Type
    Pedestal
  • Maximum Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome