Bollard 1 Light Outdoor - E27 - 450Mm Black IP43, E27

Order Code: ZT3310182S

£199.99 Inc VAT (20%)


Description

Bollard 1 Light Outdoor - E27 - 450Mm Black IP43, E27 | Description: Turn your garden into a beautiful area for enjoyment with the Bollard 1-Light Black Outdoor Fixture 450Mm. Its slim style and modern aesthetic are ideal for lighting the perimeter of a patio or the length of a walkway. It emits brilliant yet soft light perfect for ambience and safety. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 47.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Bulb Included: No

See full description
Specifications for Bollard 1 Light Outdoor - E27 - 450Mm Black IP43, E27
  • Finish
    Black
  • Maximum Wattage
    100W
  • Number of Lights
    1
  • Bulb Included
    No
  • Height
    47.5cm
  • IP Rating
    IP43
  • Product Type
    Bollard Light
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome