Bollard LED 3000K Black Anodised Aluminium Window Effect

Order Code: ZT5082926S

£329.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD LED 3000K BLACK ANODISED ALUMINIUM WINDOW EFFECT Straight to Mains BOL201X30

Specifications for Bollard LED 3000K Black Anodised Aluminium Window Effect
  • Length
    145mm
  • IP Rating
    G38
  • Width
    145mm
  • Voltage Type
    Gilt
  • Housing Colour
    Normally open contact
  • Maximum Wattage
    23W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome