Bollard LED Midi Post 3000K Black Anodised Aluminium

Order Code: ZT5083053S

£109.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD LED MIDI POST 3000K BLACK ANODISED ALUMINIUM Straight to Mains BOL100X30

Specifications for Bollard LED Midi Post 3000K Black Anodised Aluminium
  • IP Rating
    GX9.5
  • Width
    80mm
  • Length
    80mm
  • Housing Colour
    Normally open contact
  • Voltage Type
    Gilt
  • Maximum Wattage
    11W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome