Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Bollard LED Post 3000K Black Anodised Aluminium
By Collingwood Lighting
Order Code:
ZT5082963S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/bollard-led-post-3000k-black-anodised-aluminium/p/ZT5082963S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
Collingwood Lighting BOLLARD LED POST 3000K BLACK ANODISED ALUMINIUM Straight to Mains BOL101X30
Specifications
Specifications for Bollard LED Post 3000K Black Anodised Aluminium
Width
80mm
Length
80mm
IP Rating
GX9.5
Voltage Type
Gilt
Housing Colour
Normally open contact
Maximum Wattage
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome