Bollard Wooden 2700K Low Voltage 1W Iroko Wood Side Entry CA - BL01FIS27

Order Code: ZT5074970S

£499.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 2700K LOW VOLTAGE 1W IROKO WOOD SIDE ENTRY CA BL01 Wooden Bollard BL01FIS27

Specifications for Bollard Wooden 2700K Low Voltage 1W Iroko Wood Side Entry CA - BL01FIS27
  • IP Rating
    G38
  • Number of Lamps
    1
  • Width
    95mm
  • Housing Material
    E10
  • Length
    95mm
  • Housing Colour
    E10
  • Maximum Wattage
    1W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome