Bollard Wooden 2700K Straight to Mains 5W Iroko Wood Side Entry - BL03DIS27

Order Code: ZT5075423S

£799.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 2700K STRT TO MAINS 5W IROKO WOOD SIDE ENTRY BL03 Wooden Bollard BL03DIS27

Specifications for Bollard Wooden 2700K Straight to Mains 5W Iroko Wood Side Entry - BL03DIS27
  • IP Rating
    G38
  • Width
    95mm
  • Length
    95mm
  • Number of Lamps
    3
  • Housing Material
    E10
  • Voltage Type
    Gilt
  • Maximum Wattage
    5W
  • Housing Colour
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome