Bollard Wooden 3000K Low Voltage 1W Iroko Wood Base Entry CA - BL01PIB30

Order Code: ZT5075416S

£499.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 3000K LOW VOLTAGE 1W IROKO WOOD BASE ENTRY CA BL01 Wooden Bollard BL01PIB30

Specifications for Bollard Wooden 3000K Low Voltage 1W Iroko Wood Base Entry CA - BL01PIB30
  • Length
    95mm
  • Width
    95mm
  • Number of Lamps
    1
  • Housing Material
    E10
  • IP Rating
    G38
  • Housing Colour
    E10
  • Maximum Wattage
    1W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome