Bollard Wooden 3000K Low Voltage 1W Iroko Wood Side Entry CA - BL01DIS30

Order Code: ZT5075001S

£499.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 3000K LOW VOLTAGE 1W IROKO WOOD SIDE ENTRY CA BL01 Wooden Bollard BL01DIS30

Specifications for Bollard Wooden 3000K Low Voltage 1W Iroko Wood Side Entry CA - BL01DIS30
  • Length
    95mm
  • Width
    95mm
  • IP Rating
    G38
  • Number of Lamps
    1
  • Housing Material
    E10
  • Housing Colour
    E10
  • Maximum Wattage
    1W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome