Bollard Wooden 3000K Straight to Mains 5W Iroko Wood Side Entry - BL03DIS30

Order Code: ZT5075602S

£799.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 3000K STRT TO MAINS 5W IROKO WOOD SIDE ENTRY BL03 Wooden Bollard BL03DIS30

Specifications for Bollard Wooden 3000K Straight to Mains 5W Iroko Wood Side Entry - BL03DIS30
  • Housing Material
    E10
  • Number of Lamps
    3
  • Width
    95mm
  • Length
    95mm
  • IP Rating
    G38
  • Housing Colour
    E10
  • Maximum Wattage
    5W
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome