Bollard Wooden 3000K Straight to Mains 5W Wood Side Entry

Order Code: ZT5075565S

£759.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 3000K STRAIGHT TO MAINS 5W WOOD SIDE ENTRY BL03 Wooden Bollard BL03PIS30

Specifications for Bollard Wooden 3000K Straight to Mains 5W Wood Side Entry
  • IP Rating
    G38
  • Width
    95mm
  • Length
    95mm
  • Number of Lamps
    3
  • Housing Material
    E10
  • Voltage Type
    Gilt
  • Housing Colour
    E10
  • Maximum Wattage
    5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome