Bollard Wooden 4000K Low Voltage 1W Iroko Wood Side Entry CA

Order Code: ZT5075401S

£499.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 4000K LOW VOLTAGE 1W IROKO WOOD SIDE ENTRY CA BL01 Wooden Bollard BL01PIS40

Specifications for Bollard Wooden 4000K Low Voltage 1W Iroko Wood Side Entry CA
  • IP Rating
    G38
  • Width
    95mm
  • Length
    95mm
  • Housing Material
    E10
  • Number of Lamps
    1
  • Housing Colour
    E10
  • Maximum Wattage
    1W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome