Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Borealis 5FT 32W 4160LM 840 IP20 Single LED Batten Fitting
By Collingwood Lighting
Order Code:
ZT5082684S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/borealis-5ft-32w-4160lm-840-ip20-single-led-batten-fitting/p/ZT5082684S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
Collingwood Lighting BOREALIS 5FT 32W 4160LM 840 IP20 SINGLE LED BATTEN FITTING Borealis BT5SS40
Specifications
Specifications for Borealis 5FT 32W 4160LM 840 IP20 Single LED Batten Fitting
Number of Lamps
1
Colour Temperature
4000 - 4000 K
Width
76mm
Length
1524mm
Maximum Wattage
32W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome