Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Borealis 6FT 42W 5460LM 840 IP20 Single LED Batten Fitting
By Collingwood Lighting
Order Code:
ZT5083065S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/borealis-6ft-42w-5460lm-840-ip20-single-led-batten-fitting/p/ZT5083065S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
Collingwood Lighting BOREALIS 6FT 42W 5460LM 840 IP20 SINGLE LED BATTEN FITTING Borealis BT6SS40
Specifications
Specifications for Borealis 6FT 42W 5460LM 840 IP20 Single LED Batten Fitting
Length
1828mm
Number of Lamps
1
Width
76mm
Colour Temperature
4000 - 4000 K
Maximum Wattage
42W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome