Box 1 Light Outdoor Tall Bollard Light Black with Clear Glass IP44, E27

Order Code: ZT3312304S

£99.99 Inc VAT (20%)


Description

Box 1 Light Outdoor Tall Bollard Light Black with Clear Glass IP44, E27 | Description: Provide a warm ambience to your outdoor areas with this charming 1 light rectangle head post. This item takes a modern twist on a traditional black design and a slim rectangular shaped head, it is ideal for housing one large bulb. The feature is stylish and sleek, making it suitable for a contemporary outdoor setting. The clear glass allows the light to shine through uninhibited. Available in two sizes. Class one. | Features: Finish: Clear, Black, Material: Die Cast Aluminium, Glass, IP Rating: IP44, Height (cm) : 90, Width (cm) : 10, Depth (cm) : 10, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 7

See full description
Specifications for Box 1 Light Outdoor Tall Bollard Light Black with Clear Glass IP44, E27
  • Width
    10cm
  • Height
    90cm
  • Product Type
    Bollard Light
  • Material
    Die Cast Aluminium, Glass
  • Number of Lights
    1
  • Lamp Type
    E27 LED
  • Colour
    Black
  • Maximum Wattage
    7W
  • Finish
    Clear, Black
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome