Bronx 1 Light Outdoor Bollard Light Black with Polycarbonate Diffuser IP65, E27

Order Code: ZT3311102S

£219.99 Inc VAT (20%)


Description

Bronx 1 Light Outdoor Bollard Light Black with Polycarbonate Diffuser IP65, E27 | Description: This black bollard light with polycarbonate diffuser is simple, stylish and perfect for lighting your outdoor areas. The shape of the post is modern and tall, creating a nice lighting for your drive, pathways or garden. The cast aluminium construction and water jet proof IP65 rating ensures protection against the harshest weather conditions. | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 90, Diameter (cm) : 17, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60, Weight (kg) : 4.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Bronx 1 Light Outdoor Bollard Light Black with Polycarbonate Diffuser IP65, E27
  • Bulb Included
    No
  • IP Rating
    IP65
  • Height
    90cm
  • Wattage
    60
  • Material
    Polycarbonate
  • Finish
    Black
  • Bulb
    GLS
  • Weight
    4.9kg
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Diameter
    17cm
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Product Type
    Bollard Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome