Bronx 1 Light Outdoor Bollard Post Black IP65, E27

Order Code: ZT3311068S

£159.99 Inc VAT (20%)


Description

Bronx 1 Light Outdoor Bollard Post Black IP65, E27 | Description: This black bollard light is simple, stylish and perfect for lighting your drive, pathways or garden. The shape is modern and the lamp has a polycarbonate diffuser, which creates subtle lighting for all of your outdoor areas. The cast aluminium construction and water jet proof IP65 rating ensures protection against the harshest weather conditions. | Features: Finish: Black, Material: Die Cast Aluminium, IP Rating: IP65, Height (cm) : 60, Width (cm) : 16, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Bronx 1 Light Outdoor Bollard Post Black IP65, E27
  • Material
    Die Cast Aluminium
  • IP Rating
    IP65
  • Class
    1 (Earthed)
  • Maximum Wattage
    60W
  • Height
    60cm
  • Width
    16cm
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Product Type
    Bollard Light
  • Number of Lights
    1
  • Bulb Included
    No
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome