Brooklyn Led Outdoor Bollard Light Stainless Steel IP44

Order Code: ZT3310124S

£89.99 Inc VAT (20%)


Description

Brooklyn LED Outdoor Bollard Light Stainless Steel IP44 | Description: This Stainless Steel 30 LED Outdoor Post Light with Clear Polycarbonate Diffuser uses the latest LED technology to light your garden and outdoor areas. The sleek stainless steel post has 30 energy saving LEDs in a stylish cutaway, which features concentric polished circles, whilst providing a bright cylinder of light. It's also IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 45, No. of Lights: 30, Lamp Type: LED, Wattage (max) : 0.12

See full description
Specifications for Brooklyn Led Outdoor Bollard Light Stainless Steel IP44
  • Lamp Type
    LED
  • Finish
    Stainless Steel
  • Material
    Polycarbonate
  • IP Rating
    IP44
  • Maximum Wattage
    0.12
  • Height
    45cm
  • Number of Lights
    30
  • Product Type
    Outdoor Bollard Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome